Ltg Incand Encl & Gsktd Fixt

Item #: 101050

Cat #: VA1075G

UPC: 781381701655

Sign In or Register to view pricing and more.
Documents & Guides
Appleton Unilets V-51 Series Incandescent Luminaire With Guard, Fixture Type: Pendant, Lamp Type: 60 - 150 Wtt A21 Medium Incandescent, Lamp Wattage: 60 - 150 Wtt, Voltage Rating: 150 V, Number Of Lamps: 1, Material: Malleable Iron Mountinghood With Aluminum Adapter And Steel Guard, Porcelain Socket With Brass Screw Shell, Fixture Wattage: 60 - 150 Wtt, Length: 4.19 In, Width: 4.19 In, Height: 9.01 In, Housing Finish: Zinc Electroplate, Chromate And Epoxy Powxy Powder Coatmounting Hood And Globe Adapter, Housing Material: Malleable Iron, Ambient Temperature Range: 75 Deg C Non-classified, 40 Deg C Classified, Temperature Range: 125 Deg C Supply Wire, Lens Material: Natural Finish Glass Globe, Reflector/refractor: White Porcelain Enamel Steel Reflector, Hub Size: 3/4 In, Number Of Hubs:1, Standard: Nec: Class I, Division 2, Groups A, B, C, D; Csa Certified: Class I, Division 2, Groups A, B, C, D, Class Ii, Divisions 1 And 2, Groups E, F, G, Class Iii, Enclosure 3r; Ul 1598, Ul 844, Ul E10444, C22.2 No. 250, C22.2 No. 137,csa 025428, For Enclosed And Gasketed Lighting Fixtures For Use In Storage Areas, Tunnels, Subways, Chemical Plants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheres Are A Problem; Suitable For Use In Wet Locations; Use With Threaded Metal Conduit

Overview

Appleton Unilets V-51 Series Incandescent Luminaire With Guard, Fixture Type: Pendant, Lamp Type: 60 - 150 Wtt A21 Medium Incandescent, Lamp Wattage: 60 - 150 Wtt, Voltage Rating: 150 V, Number Of Lamps: 1, Material: Malleable Iron Mountinghood With Aluminum Adapter And Steel Guard, Porcelain Socket With Brass Screw Shell, Fixture Wattage: 60 - 150 Wtt, Length: 4.19 In, Width: 4.19 In, Height: 9.01 In, Housing Finish: Zinc Electroplate, Chromate And Epoxy Powxy Powder Coatmounting Hood And Globe Adapter, Housing Material: Malleable Iron, Ambient Temperature Range: 75 Deg C Non-classified, 40 Deg C Classified, Temperature Range: 125 Deg C Supply Wire, Lens Material: Natural Finish Glass Globe, Reflector/refractor: White Porcelain Enamel Steel Reflector, Hub Size: 3/4 In, Number Of Hubs:1, Standard: Nec: Class I, Division 2, Groups A, B, C, D; Csa Certified: Class I, Division 2, Groups A, B, C, D, Class Ii, Divisions 1 And 2, Groups E, F, G, Class Iii, Enclosure 3r; Ul 1598, Ul 844, Ul E10444, C22.2 No. 250, C22.2 No. 137,csa 025428, For Enclosed And Gasketed Lighting Fixtures For Use In Storage Areas, Tunnels, Subways, Chemical Plants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheres Are A Problem; Suitable For Use In Wet Locations; Use With Threaded Metal Conduit
Also known as: 781381701655, VA1075G

Specifications

Material: Malleable Iron, Aluminum
Type: Pendant
Material: Malleable Iron, Aluminum
Type: Pendant

Customer Reviews

No reviews for this product
(0)