SEOOW Portable Cord, 10/4, Black, 250', Rated 105°C, 600V

Item #: 1010349

Cat #: 55039408

UPC: 032886866357

Sign In or Register to view pricing and more.
Documents & Guides
Seoprene® SEOOW Portable Cord, 10/4, Black, 250 Foot Spool, 105°C Rated, 600V

Overview

Seoprene® SEOOW Portable Cord, 10/4, Black, 250 Foot Spool, 105°C Rated, 600V
Also known as: 032886866357, 55039408

Specifications

Gauge: 10
Length: 250 ft
Jacket: TPE
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 10
Jacket: TPE
Color: Black
Conductors: 4
Length: 250 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)