This product has been discontinued.
LED Edge-Lit Panel, 2x2, 32W, 120-277V, White
Item #: 1010331
Cat #: OBS-PANELF1A/032UNVD835/22G/WH
UPC: 046135742514
Sign In or Register to view pricing and more.
LED Edge-Lit Panel, 2x2, 32W, 120-277V, White, Color Temp: 3500K, Sylvania Part # 74251
Overview
LED Edge-Lit Panel, 2x2, 32W, 120-277V, White, Color Temp: 3500K, Sylvania Part # 74251
The Edge-Lit Panels are environmentally preferable LED alternatives to traditional fluorescent luminaires, offering up to 47% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Edge-Lit Panels are offered in three sizes for illuminating offices, retail or hospitality areas.
Also known as: 046135742514, OBS-PANELF1A/032UNVD835/22G/WH
Specifications
Volts AC: | 120, 277 |
Color: | White |
Type: | Edge-Lit Panel |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC: | 120, 277 |
Type: | Edge-Lit Panel |
Light Technology: | LED |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Customer Reviews
No reviews for this product
(0)