Sign In or Register to view pricing and more.
Documents & Guides
Filter Fans, Ip54 10 In Ff 230v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray
Overview
Filter Fans, Ip54 10 In Ff 230v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray
The nVent HOFFMAN HOFHF1026414 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This fan features an enclosure side wall mounting, terminal block connectors and optional thermostat.
Also known as: 783510342043, HF1026414
Specifications
Color: | Light Gray |
Material: | Plastic |
IP/NEMA Rating: | NEMA 12 |
Color: | Light Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)