SEOOW Portable Cord, 12/3, Black, 250', Rated 105°C, 600V

Item #: 1010323

Cat #: 55039504

UPC: 032886038884

Sign In or Register to view pricing and more.
Documents & Guides
Seoprene® SEOOW Portable Cord, 12/3, Black, 250 Foot Spool, 105°C Rated, 600V

Overview

Seoprene® SEOOW Portable Cord, 12/3, Black, 250 Foot Spool, 105°C Rated, 600V
Also known as: 032886038884, 55039504

Specifications

Length: 250 ft
Conductors: 3
Jacket: TPE
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Length: 250 ft
Jacket: TPE
Material: Copper
Volts AC: 600
Conductors: 3
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)