Control Tower Stack Light, 50mm, 24V

Item #: 101029

Cat #: 855E-24BR5

UPC: 611320488265

Sign In or Register to view pricing and more.
Documents & Guides
855E Series Control Tower Stack Light, 50 Millimeter, 24 Volt AC/DC, Type: Strobe, Amber

Overview

855E Series Control Tower Stack Light, 50 Millimeter, 24 Volt AC/DC, Type: Strobe, Amber
Also known as: 611320488265, 855E-24BR5

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Red
Volts AC: 24
Volts DC: 24
Size: 50 mm

Customer Reviews

No reviews for this product
(0)