4' 18W T8 LED Lamp, 65K

Item #: 1010286

Cat #: KT-LED18T8-48GC-865-D

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
18W LED T8 RETRO DIRECT DRIVE TUBE

Overview

18W LED T8 RETRO DIRECT DRIVE TUBE
Also known as: KT-LED18T8-48GC-865-D

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 18
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Light Technology: LED
Material: Safety Coated Glass
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Light Technology: LED
Wattage: 18
Length: 4 ft, 48 in
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)