Braided Sleeving, Split Wrap, 1" x 50', Black

Item #: 1010230

Cat #: 170-03025

UPC: 089306330646

Sign In or Register to view pricing and more.
Documents & Guides
Braided Sleeving, Split Wrap, 1 Inch x 50 Feet, Black

Overview

Braided Sleeving, Split Wrap, 1 Inch x 50 Feet, Black
Split Wrap Woven Sleeving is a self-closing sleeving manufactured from a unique blend of monofilament and multifilament polyester fibers that resemble a tightly woven material. The wrap around design provides increased flexibility, better coverage and greater resistance from abrasion for wires, cables and assemblies. Can also be used to reduce noise in applications that involve movement, while protecting sensitive electronics and communication systems from dust and debris.
Also known as: 089306330646, 170-03025

Specifications

Diameter: 1 in
Material: Polyester
Color: Black
Length: 50 ft
Package Type: Reel
Diameter: 1 in
Color: Black
Package Type: Reel
Material: Polyester
Length: 50 ft

Customer Reviews

No reviews for this product
(0)