4.5W B10 LED Lamp, 27K

Item #: 1010193

Cat #: LED4.5B10CBLUNTDIM827FIL

UPC: 046135795213

Sign In or Register to view pricing and more.
Documents & Guides
ULTRA LED B10 Blunt Tip, Clear Filament Lamp, Candelabra Base, 4.5 Watt, 2700K, 81 CRI, 450 Lumen, Dimmable, Rated Life: 15000 Hours, Replaces 40W Incandescent, Standard Case Qty: 6 Sylvania Part # 79521

Overview

ULTRA LED B10 Blunt Tip, Clear Filament Lamp, Candelabra Base, 4.5 Watt, 2700K, 81 CRI, 450 Lumen, Dimmable, Rated Life: 15000 Hours, Replaces 40W Incandescent, Standard Case Qty: 6 Sylvania Part # 79521
Also known as: 046135795213, LED4.5B10CBLUNTDIM827FIL

Specifications

Color Rendering Index (CRI): 81
Volts AC: 120
Shape: B10 (Blunt Tip)
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 81
Shape: B10 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Lumens: 450
Wattage: 4.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)