This product has been discontinued.
![LED Light, 24V, 15", Bulletin A80LT, Aluminum LED Light, 24V, 15", Bulletin A80LT, Aluminum](https://rexel-cdn.com/products/image.jpg?i=943273A0-6A76-4FB5-A0DC-6F0EF1E10B81&f=420)
LED Light, 24V, 15", Bulletin A80LT, Aluminum
Item #: 101006
Cat #: LED24V15
UPC: 783510191948
Sign In or Register to view pricing and more.
Documents & Guides
LED Enclosure Light, 24 Volt DC, 15 Inch Length, Black, Plastic
Overview
LED Enclosure Light, 24 Volt DC, 15 Inch Length, Black, Plastic
PaneLite LED Enclosure Lights offer 24 VDC versatile, slim-profile LED lights providing mounting flexibility. High power LED emitters produce 470 Lumens for superior lighting performance. These lights have the flexibility to be wired using optional cable accessories or hard wired to included terminal blocks. Mounting tabs provide easy access point for attachment. On/off switch incorporated in light; optional remote door switches are available.
Also known as: 783510191948, LED24V15
Specifications
Mounting: | Door |
Color: | Black |
Material: | Plastic |
Mounting: | Door |
Material: | Plastic |
Color: | Black |
Customer Reviews
No reviews for this product
(0)