20A, 125V, Tamper Resistant GFCI Receptacle, Limestone

Item #: 1009842
Cat #: SCR-20-GFST-LS
UPC: 784276158787
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant, Self-Testing GFCI Receptacle, Color: Limestone

Overview

20 Amp, 125 Volt, Tamper Resistant, Self-Testing GFCI Receptacle, Color: Limestone
Tamper resistant, Self-testing GFCI receptacle, 20A in limestone
Also known as: 784276158787, SCR-20-GFST-LS

Specifications

Mounting: Insert
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora
Color: Limestone
Amps: 20
Volts AC: 125
Mounting: Insert
Color: Limestone
Volts AC: 125
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora
Amps: 20

Customer Reviews

No reviews for this product
(0)