15A, 125V, Tamper Resistant Receptacle, Biscuit

Item #: 1009840

Cat #: SCR-15-DDTR-BI

UPC: 027557780988

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Biscuit

Overview

15 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Biscuit
Claro, Satin, Dual tamper resistant receptacle, 15A/125V in biscuit
Also known as: 027557780988, SCR-15-DDTR-BI

Specifications

Mounting: Insert
Type: Receptacle, Commercial Grade, Tamper-Resistant, Decora
Amps: 15
Color: Biscuit
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Type: Receptacle, Commercial Grade, Tamper-Resistant, Decora
Color: Biscuit

Customer Reviews

No reviews for this product
(0)