3P, Contactor, IEC, 24V AC

Item #: 1009757

Cat #: XTCE025C10T

UPC: 015082771366

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 24 VAC/ 60 Hz - 24 VAC/ 50 Hz Coil.

Overview

25 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 24 VAC/ 60 Hz - 24 VAC/ 50 Hz Coil.
Also known as: 015082771366, XTCE025C10T

Specifications

Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Volts AC Control: 24
Amps: 25
Poles: 3
Volts AC Control: 24
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 25

Customer Reviews

No reviews for this product
(0)