200A, 1P, 4 Jaw, Meter Socket

Item #: 1009671

Cat #: 204-MS68A

UPC: 782051560350

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top Feed, NEMA 3R. HxWxD: 15" x 8 1/4" x 4 5/8". Includes: (1) 2" Hub and (1) Screw Type Sealing Ring

Overview

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top Feed, NEMA 3R. HxWxD: 15" x 8 1/4" x 4 5/8". Includes: (1) 2" Hub and (1) Screw Type Sealing Ring
Also known as: 782051560350, 204-MS68A

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1

Customer Reviews

No reviews for this product
(0)