Air Conditioner, 13500btu

Item #: 1009661

Cat #: S164046G050

UPC: 783510281847

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, 13500btu, 400 460v 50 60hz 4000w, Bulletin Mclg (spectracool Air Conditioner -s164046 Slim Spectracool), Size/dims: 62.20x19.70x13.40, Material: Steel, Finish: Lt Gray

Overview

Air Conditioner, 13500btu, 400 460v 50 60hz 4000w, Bulletin Mclg (spectracool Air Conditioner -s164046 Slim Spectracool), Size/dims: 62.20x19.70x13.40, Material: Steel, Finish: Lt Gray
SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.
Also known as: 783510281847, S164046G050

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)