6W G25 LED Lamp, 27K

Item #: 1009528

Cat #: LG25/6/827/D-46

UPC: 751338064355

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TPZ LG25/6/827/D-46 1/6/24-PK 6W(40) LED GLOBE 2700K 80CRI *** This lighting product cannot be sold in California. ***

Overview

TPZ LG25/6/827/D-46 1/6/24-PK 6W(40) LED GLOBE 2700K 80CRI *** This lighting product cannot be sold in California. ***
Also known as: 751338064355, LG25/6/827/D-46

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 6
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Base: Medium Screw (E26)
Lumens: 450
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 6
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)