Pump Panel, Fusible, NEMA Size 2, 60A, 480VAC, NEMA 3R, 3PH, 3P

Item #: 1009481

Cat #: 8940WD3S2V06H30

UPC: 785901064039

Pump Panel, Fusible, 45 Amp, NEMA Size 2, 60 Amp Fuse Clips, 480 Volt AC Coil, NEMA 3R, 3-Phase, 3-Pole, HAND-OFF-AUTO Selector Switch, Solid State Overload Relay
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pump Panel, Fusible, 45 Amp, NEMA Size 2, 60 Amp Fuse Clips, 480 Volt AC Coil, NEMA 3R, 3-Phase, 3-Pole, HAND-OFF-AUTO Selector Switch, Solid State Overload Relay
Also known as: 785901064039, 8940WD3S2V06H30

Specifications

Type: Fusible Disconnect, Pump Panel
Size: 2
Standards: California Proposition 65
Type: Fusible Disconnect, Pump Panel
Standards: California Proposition 65
Size: 2

Customer Reviews

No reviews for this product
(0)