Ground Resistance Clamp Meter

Item #: 10094

Cat #: 61-920

UPC: 783250619207

Sign In or Register to view pricing and more.
Documents & Guides
Ground Resistance Clamp Meter; Ground Leakage Current: 30 Amp; Accuracy:1.5 Pct Resistance, 2 Pct Leakage Current; Model: 920; Ground Resistance Range:0.1 To 1200 Ohm; Earth Voltage: 300 V; Display: Digital; Dimensions: 1.250 In; Includes: Calibration Loo

Overview

Ground Resistance Clamp Meter; Ground Leakage Current: 30 Amp; Accuracy:1.5 Pct Resistance, 2 Pct Leakage Current; Model: 920; Ground Resistance Range:0.1 To 1200 Ohm; Earth Voltage: 300 V; Display: Digital; Dimensions: 1.250 In; Includes: Calibration Loo
Also known as: 783250619207, 61-920

Specifications

Type: Clamp Meter, Ground
Standards: California Proposition 65
Type: Clamp Meter, Ground
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)