Slim Wall Pack, LED, 60W, 120V, Bronze, Photocontrol

Item #: 1009359
Cat #: SLMWPK1A/060120750/CO/BZ/P
UPC: 046135742095
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 60 Watt, 120 Volt, Lumens: 5100, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution,

Overview

LEDVANCE Series Slim Wall Pack, LED, 9-LED, 60 Watt, 120 Volt, Lumens: 5100, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution,
Also known as: 046135742095, SLMWPK1A/060120750/CO/BZ/P

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 60
Length: 8 in
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 60
Color: Bronze
Volts AC: 120
Length: 8 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)