AQB-A101 15AMP THERMAL MAG 60HZ BKR 3P

Item #: 1009153

Cat #: 458D509G11

UPC: 786679837009

Sign In or Register to view pricing and more.
Eaton Navy & Marine complete molded case circuit breaker, AQB-A101, Non-interchangeable thermal-magnetic trip, 180-210A hi, 75-105A low trip rating, Three-pole, 15A, 500 Vac, 250 Vdc, 15 kAIC at 500 Vac, 10 kAIC at 250 Vdc, Naval

Overview

Eaton Navy & Marine complete molded case circuit breaker, AQB-A101, Non-interchangeable thermal-magnetic trip, 180-210A hi, 75-105A low trip rating, Three-pole, 15A, 500 Vac, 250 Vdc, 15 kAIC at 500 Vac, 10 kAIC at 250 Vdc, Naval
Expect quality and dependability from the Eaton's Marine Molded Case Circuit Breaker. All marine circuit breakers are vibration tested, fire and moisture-resistant, and treated to resist corrosion. Users will appreciate the shock and impact resistance, and the easy on-site customization and installation capabilities. These circuit breakers are qualified to Navy Mil-Spec & QPL, or to Marine Specs.
Also known as: 786679837009, 458D509G11

Specifications

Type: Operating Shaft, Breaker
Type: Operating Shaft, Breaker

Customer Reviews

No reviews for this product
(0)