BENTO 1 Light Vanity

Item #: 1009143

Cat #: 60-4081

UPC: 045923640810

Sign In or Register to view pricing and more.
Bento - 1 Light Vanity with Satin White Glass - Polished Chrome Finish

Overview

Bento - 1 Light Vanity with Satin White Glass - Polished Chrome Finish
The Contemporary elegance of the Bento 60-4081 is expressed by the simplistic lines of the Bento collection. Illuminate living rooms, hallways, and dining rooms with this stylish singe light vanity fixture. Understated, yet boldly visible, Bento's highly Polished Chrome frame and square Satin White Glass shades add an illuminating presence to any room.
Also known as: 045923640810, 60-4081

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65
Wattage: 100
Material: Glass, Metal
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)