BLM VEBM3611T-D 3HP 1760RPM 3

Item #: 1009064

Cat #: VEBM3611T-D

UPC: 781568546017

Sign In or Register to view pricing and more.
Documents & Guides
BLM VEBM3611T-D 3HP 1760RPM 3

Overview

BLM VEBM3611T-D 3HP 1760RPM 3
Also known as: 781568546017, VEBM3611T-D

Specifications

Phase: 3
Horsepower: 3
Amps: 9
Phase: 3
Amps: 9
Horsepower: 3

Customer Reviews

No reviews for this product
(0)