Speed Link SLK With Loop

Item #: 1009016

Cat #: SLK2L5LP

UPC: 782856800347

Sign In or Register to view pricing and more.
Documents & Guides
Speed Link SLK With Loop, Wire Rope Diameter 2mm, Wire Rope Length 9.9 Foot, Static Load 100 Pound Rated, Steel/Electrogalvanized

Overview

Speed Link SLK With Loop, Wire Rope Diameter 2mm, Wire Rope Length 9.9 Foot, Static Load 100 Pound Rated, Steel/Electrogalvanized
The complete system includes wire, locking device and pre-assembled loop fitting.
Also known as: 782856800347, SLK2L5LP

Specifications

Diameter: 2 mm
Material: Steel
Length: 9.900 ft
Diameter: 2 mm
Length: 9.900 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)