This product has been discontinued.
Wall Pack, LED, 8-LED, 75W, 120-277V, Bronze
Item #: 1008904
Cat #: WALPAK1N/075UNV740/NC/BZ
UPC: 046135742002
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 8-LED, 75 Watt, 120-277 Volt, Lumens: 8600, Color Temperature: 4000K, Length: 13.4 inch, Color: Bronze, Notes: non-cutoff distribution Sylvania Part # 74200
Overview
LEDVANCE Series Wall Pack, LED, 8-LED, 75 Watt, 120-277 Volt, Lumens: 8600, Color Temperature: 4000K, Length: 13.4 inch, Color: Bronze, Notes: non-cutoff distribution Sylvania Part # 74200
Also known as: 046135742002, WALPAK1N/075UNV740/NC/BZ, walpak
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 75 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Wattage: | 75 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)