Concept Disconnect Enclosure, NEMA 4X, 24 x 22 x 8"

Item #: 100888

Cat #: CDSC24228SS

UPC: 783510127541

Sign In or Register to view pricing and more.
Documents & Guides
Concept Disconnect Enclosure, NEMA 4X, 24 x 22 x 8 Inch, Stainless Steel

Overview

Concept Disconnect Enclosure, NEMA 4X, 24 x 22 x 8 Inch, Stainless Steel
Use Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures: 1. Door interlock bracket welded to door; 2. Three-point door latching system installed on door; 3. Instructions to locate and install disconnect; 4. Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes
Also known as: 783510127541, CDSC24228SS

Specifications

IP/NEMA Rating: IP66, NEMA 3
Depth: 8 in
Height: 24 in
Material: Stainless Steel
Width: 22 in
IP/NEMA Rating: IP66, NEMA 3
Height: 24 in
Width: 22 in
Depth: 8 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)