Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Disconnect Enclosure, Wall Mount, Type 4X, Size/Dims: 24.00x26.00x8.00, Material/Finish: SS Type 304
Overview
Disconnect Enclosure, Wall Mount, Type 4X, Size/Dims: 24.00x26.00x8.00, Material/Finish: SS Type 304
Also known as: 783510127558, CDSC24268SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Depth: | 8 in |
Mounting: | Surface |
Height: | 24 in |
Material: | Stainless Steel |
Width: | 26 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Mounting: | Surface |
Material: | Stainless Steel |
Depth: | 8 in |
Height: | 24 in |
Width: | 26 in |
Customer Reviews
No reviews for this product
(0)