
PVC Coated MC Cable, 10/2 Stranded Copper, 250'
Item #: 1008779
Cat #: MCALPVCCTD102STRBRNGRYWG250CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated MC Cable, 10/2 Stranded Copper, Aluminum Flex, 250'
Overview
PVC Coated MC Cable, 10/2 Stranded Copper, Aluminum Flex, 250'
Also known as: MCALPVCCTD102STRBRNGRYWG250CL
Specifications
Gauge: | 10 |
Length: | 250 ft |
Conductors: | 2 |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Stranding: | Stranded |
Jacket: | PVC Coated Aluminum |
Package Type: | Coil |
Gauge: | 10 |
Conductors: | 2 |
Color: | Gray |
Stranding: | Stranded |
Package Type: | Coil |
Length: | 250 ft |
Material: | Copper |
Volts AC: | 600 |
Jacket: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)