LED Downlight, 6" Diameter, 2700K, 18 Watt, 1100 Lumen, 120V

Item #: 1008755

Cat #: KR6-13L-27K-120V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 6 Inch Diameter, 2700K, 18 Watt, 1100 Lumen, 120 Volt

Overview

LED Downlight, 6 Inch Diameter, 2700K, 18 Watt, 1100 Lumen, 120 Volt
Also known as: KR6-13L-27K-120V

Specifications

Wattage: 18
Volts AC: 120
Lumens: 1100
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Wattage: 18
Lumens: 1100
Color Temperature: 2700 (Warm White)
Dimmable: No
Volts AC: 120
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)