LITH ELT618NY-M2 Steel emergency li

Item #: 1008648
Cat #: ELT618NYM2
UPC: 745974325536
Sign In or Register to view pricing and more.
Documents & Guides

Overview

LIT ELT618NY
Also known as: 745974325536, ELT618NYM2

Specifications

Volts DC: 6
Wattage: 18
Color: White
Material: Steel
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Light Technology: Incandescent
Wattage: 18
Material: Steel
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)