Power Supply Cord, 13A, 125VAC, Gray, 4' Length

Item #: 1008627

Cat #: 9734SW8809

UPC: 029892097349

Sign In or Register to view pricing and more.
Documents & Guides
Garbage Disposal/General Purpose, SPT-3, Power Supply Cord, Straight Plug, other end Split and Stripped, NEMA 5-15P, 16 AWG 3 Conductor, 13 Amp, 125V AC. 1625 Watt, 4 Foot Length, Gray

Overview

Garbage Disposal/General Purpose, SPT-3, Power Supply Cord, Straight Plug, other end Split and Stripped, NEMA 5-15P, 16 AWG 3 Conductor, 13 Amp, 125V AC. 1625 Watt, 4 Foot Length, Gray
Also known as: 029892097349, 9734SW8809

Specifications

NEMA Configuration: 5-15P
Amps: 13
Conductors: 3
Volts AC: 120
Color: Gray
Length: 4 ft
Type: Garbage Disposal Cord, General Purpose Cord
Gauge: 16
Standards: California Proposition 65
NEMA Configuration: 5-15P
Conductors: 3
Color: Gray
Type: Garbage Disposal Cord, General Purpose Cord
Standards: California Proposition 65
Amps: 13
Volts AC: 120
Length: 4 ft
Gauge: 16

Customer Reviews

No reviews for this product
(0)