Fan Bracket, For Use With 10" Fan, Aluminum

Item #: 100855

Cat #: ABRKT10

UPC: 783510713201

Sign In or Register to view pricing and more.
Documents & Guides
Fan Bracket, For Use With 10 Inch Fan, Aluminum

Overview

Fan Bracket, For Use With 10 Inch Fan, Aluminum
Also known as: 783510713201, ABRKT10

Specifications

Diameter: 10 in
Material: Aluminum
Width: 10.120 in
Diameter: 10 in
Width: 10.120 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)