This product may not be available in all locations.
3
more

Control Transformer, 100VA, 277VAC x 24VAC, Type T, Open
Item #: 1008536
Cat #: 9070T100D25
UPC: 785901763642
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 100 VA, 277 Volt Primary x 24 Volt Secondary, Type T, 1-Phase, Open
Overview
Transformer, Control, 100 VA, 277 Volt Primary x 24 Volt Secondary, Type T, 1-Phase, Open
Also known as: 785901763642, 9070T100D25
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 100 |
Primary Voltage: | 277 |
Secondary Voltage: | 24 |
Type: | Industrial Control, Transformer |
Volt Amps: | 100 |
Secondary Voltage: | 24 |
Phase: | 1 |
Primary Voltage: | 277 |
Customer Reviews
No reviews for this product
(0)