LED Flush Mount Fixture, 16 Watt, 1008 Lumen, 4000K, 120V

Item #: 1008235

Cat #: FMSATL1314840BNM4

UPC: 820476054594

Sign In or Register to view pricing and more.
Documents & Guides
LED Flush Mount Fixture, 16 Watt, 1008 Lumen, 4000K, 120 Volt, Brushed Nickel Finish

Overview

LED Flush Mount Fixture, 16 Watt, 1008 Lumen, 4000K, 120 Volt, Brushed Nickel Finish
Also known as: 820476054594, FMSATL1314840BNM4

Specifications

Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Brushed Nickel
Diameter: 13 in
Wattage: 16
Light Technology: LED
Mounting: Flush
Volts AC: 120
Diameter: 13 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Brushed Nickel
Wattage: 16

Customer Reviews

No reviews for this product
(0)