BLM CEM4115T 50HP 1775RPM 3PH

Item #: 1008222

Cat #: CEM4115T

UPC: 781568436660

Sign In or Register to view pricing and more.
Documents & Guides
BLM CEM4115T 50HP 1775RPM 3PH

Overview

BLM CEM4115T 50HP 1775RPM 3PH
Also known as: 781568436660, CEM4115T

Specifications

Amps: 57
Phase: 3
Horsepower: 50
Amps: 57
Horsepower: 50
Phase: 3

Customer Reviews

No reviews for this product
(0)