Single Circuit Vacancy Sensor, White

Item #: 1008172

Cat #: MS-A102-V-WH

UPC: 784276089500

Sign In or Register to view pricing and more.
Documents & Guides
Single Circuit Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Color: White

Overview

Single Circuit Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Color: White
Maestro Dual Technology (Dual Tech) vacancy sensor switch, applies exclusive XCTTechnology for minor and fine motion detection in white
Also known as: 784276089500, MS-A102-V-WH

Specifications

Amps: 6, 4.400
Family / Style: Maestro
Color: White
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Volts AC Range: 120 - 277
Amps: 6, 4.400
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Family / Style: Maestro
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)