Calpipe Industries PV30001S00

Item #: 1008140

Cat #: PV30001S00

UPC: 847656077532

Documents & Guides
No Documents Available
CLB PV30001S00 3" - 1 HOLE PV
Sign In or Register to view pricing and more.

No associated products found.

Overview

CLB PV30001S00 3" - 1 HOLE PV
Also known as: 847656077532, PV30001S00

Specifications

Diameter: 3 in
Color: Black
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel
Color: Black

Customer Reviews

No reviews for this product
(0)