LED Wall Pack, 100 – 277VAC, 30W, Aluminum/Bronze Housing

Item #: 1008117

Cat #: 71435

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack, Type: Classic/Small, 100 to 277 Volt AC, 30 Watt, LED: Lumiled Luxeon 3030, IP54 Rated Water & Dust Tight, UL Listed for Wet Locations, Material: Die Cast Aluminum Housing With Bronze Powder Coat Finish.  For Use in General Lighting Applications, Parking Lots, and Building Security.

Overview

LED Wall Pack, Type: Classic/Small, 100 to 277 Volt AC, 30 Watt, LED: Lumiled Luxeon 3030, IP54 Rated Water & Dust Tight, UL Listed for Wet Locations, Material: Die Cast Aluminum Housing With Bronze Powder Coat Finish.  For Use in General Lighting Applications, Parking Lots, and Building Security.
Also known as: 71435

Specifications

Material: Die Cast Aluminum
Type: Wallpack
Volts AC: 120, 277
Wattage: 30
Light Technology: LED
Material: Die Cast Aluminum
Volts AC: 120, 277
Light Technology: LED
Type: Wallpack
Wattage: 30

Customer Reviews

No reviews for this product
(0)