Servo Motor, 460VAC, Frame 130mm, Stack 76.2mm, 4000 RPM, No Brake

Item #: 100810

Cat #: MPL-B4530K-MJ72AA

UPC: 820919943690

Documents & Guides
Servo Motor, MPL, Low Inertia, Brushless, 460 Volt, Frame Size 45 = 130 mm (5.12 Inch), Stack Length 30 = 76.2 mm (3.0 Inch), 4000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Servo Motor, MPL, Low Inertia, Brushless, 460 Volt, Frame Size 45 = 130 mm (5.12 Inch), Stack Length 30 = 76.2 mm (3.0 Inch), 4000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)
MP-Series™ Low Inertia (MPL) Servo Motors are high-output brushless motors which use innovative design characteristics to reduce motor size while delivering significantly higher torque. These compact brushless servo motors are designed to meet the demanding requirements of high performance motion systems. This series of servo motors is typically used with the Allen‑Bradley® Kinetix® 2000, Kinetix 6000, Kinetix 7000 and Ultra™ 3000 servo drive families. These motors are available in nine frame sizes.
Also known as: 820919943690, MPL-B4530K-MJ72AA

Specifications

Type: Servo Motor, Low Inertia
Size: 130 mm
Volts AC: 460
RPM: 4000
Type: Servo Motor, Low Inertia
Volts AC: 460
Size: 130 mm
RPM: 4000

Customer Reviews

No reviews for this product
(0)