LED FIXTURE 6 MODULES 5000K 4 FOOT CORD

Item #: 1008011

Cat #: ACP1LED610AMVOLT665KYKBZ0463

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED FIXTURE 6 MODULES 5000K 4 FOOT CORD

Overview

LED FIXTURE 6 MODULES 5000K 4 FOOT CORD
Also known as: ACP1LED610AMVOLT665KYKBZ0463

Specifications

Mounting: Yoke
Lumens: 32000
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 261
Volts AC Range: 120 - 277
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Wattage: 261
Lumens: 32000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)