2" PVC 22-1/2° Elbow, 24" Radius, Schedule 40, Gray, Bell End

Item #: 1007965

Cat #: 200221224ELBBE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End

Overview

2 Inch PVC 22-1/2 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End
If you need your piping system to get turn or get around something in the way, you will need to bend your pipeline around with PVC elbows. Elbows are most commonly available in 90-degree angles and 45-degree angles, so your pipeline can be directed however you want it. Side elbows are a slightly different piece that are commonly used as corners in projects such as canopies, tents, displays, and boxes. They have three ends instead of two. Most elbows have slip socket ends, but threaded versions are available.
Also known as: 200221224ELBBE

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 22 1/2°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 22 1/2°
Color: Gray
Diameter: 2 in
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)