Cable, Pre-Wired, 20 Conductor, 22 AWG, 2.0 m, (6.56 ft)

Item #: 100794

Cat #: 1492-CABLE020X

UPC: 611320077209

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable for Standard 1756 16-PT I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 2.0 Meter (6.56 Foot)

Overview

Pre-Wired Cable for Standard 1756 16-PT I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 2.0 Meter (6.56 Foot)
Allen-Bradley® Bulletin 1492 I/O Wiring Systems include interface modules and cables that connect through pre-wired cables to digital and analog I/O. Catalog item 1492-CABLE010X is from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320077209, 1492-CABLE020X

Specifications

Conductors: 20
Length: 2 m
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22
Conductors: 20
Family / Style: 1492
Gauge: 22
Length: 2 m
Type: Pre-Wired Cable

Customer Reviews

No reviews for this product
(0)