Empire 1 Light Mini Pendant, Brushed Nickel

Item #: 1007913

Cat #: 60-365

UPC: 045923603655

Sign In or Register to view pricing and more.
Documents & Guides
Empire - 1 Light 7" Mini Pendant with Alabaster Glass - Brushed Nickel Finish

Overview

Empire - 1 Light 7" Mini Pendant with Alabaster Glass - Brushed Nickel Finish
The Empire 60-365 1 light, 7 inch mini pendant features a brushed Nickel Finish, accented with alabaster Glass. Illuminate living rooms, foyers, and dining rooms with this eye catching metal mini pendant. Stylish and elegant, impress your guests with this sophisticated pendant.
Also known as: 045923603655, 60-365

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)