ETN 7818K1 High Capacity Switch

Item #: 1007902

Cat #: 7818K1

UPC: 786685680637

Documents & Guides
CUTLER HAMMER 7818K1 HIGH CAPAICTY SWITCH 40A AT 600V 5HP AT 250V
Sign In or Register to view pricing and more.

No associated products found.

Overview

CUTLER HAMMER 7818K1 HIGH CAPAICTY SWITCH 40A AT 600V 5HP AT 250V
Also known as: 786685680637, 7818K1

Specifications

Horsepower: 5
Amps: 40
Horsepower: 5
Amps: 40

Customer Reviews

No reviews for this product
(0)