
Easy Swap Adaptor Plenums for AC, 28x17x1.5
Item #: 1007866
Cat #: PLM28N17
UPC: 783510265571
Documents & Guides
Easy Swap Adaptor Plenums for Air Conditioners, Dimensions: 28.5" x 17" x 1.50"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Easy Swap Adaptor Plenums for Air Conditioners, Dimensions: 28.5" x 17" x 1.50"
When existing air conditioners are damaged or have reached end-of-life, Easy Swap Adaptor Plenums provide a quick and easy means for attaching a new nVent HOFFMAN air conditioners to the cutout left on the enclosure.
Also known as: 783510265571, PLM28N17
Specifications
Color: | Light Gray |
Width: | 17 in |
Material: | Steel |
Height: | 7.870 in |
Depth: | 1.500 in |
Finish: | Powder Coated |
IP/NEMA Rating: | NEMA 12 |
Color: | Light Gray |
Material: | Steel |
Depth: | 1.500 in |
IP/NEMA Rating: | NEMA 12 |
Width: | 17 in |
Height: | 7.870 in |
Finish: | Powder Coated |
Customer Reviews
No reviews for this product
(0)