7W A15 LED Lamp, 22-27K
Item #: 1007639
Cat #: 7A15/LED/827-22/E26/CL/DIM-120V
UPC: 046677458775
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp with warm glow effect, 7W, 120V, Bulb: A-Type (A15), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700-2200K. Energy Star Rated. Rated Average Life: 25,000 Hrs. *Philips Part # 45877-8* 40W Equivalent. This lamp is ENERGY STAR® Certified.
Overview
Dimmable LED Lamp with warm glow effect, 7W, 120V, Bulb: A-Type (A15), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700-2200K. Energy Star Rated. Rated Average Life: 25,000 Hrs. *Philips Part # 45877-8* 40W Equivalent. This lamp is ENERGY STAR® Certified.
Also known as: 046677458775, 7A15/LED/827-22/E26/CL/DIM-120V
Specifications
Base: | Medium Screw (E26) |
Wattage: | 7 |
Volts AC: | 120 |
Color Temperature: | 2200 (Warm White), 2700 (Warm White) |
Shape: | A15 (Arbitrary) |
Color Rendering Index (CRI): | 80 |
Lumens: | 450 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | A15 (Arbitrary) |
Lumens: | 450 |
Dimmable: | Yes |
Wattage: | 7 |
Color Temperature: | 2200 (Warm White), 2700 (Warm White) |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)