Pin Terminal, Nylon Insulated, 12 - 10 AWG

Item #: 10076

Cat #: RC10-55PT

UPC: 786210030883

Sign In or Register to view pricing and more.
Documents & Guides
Pin Terminal, Nylon-Insulated, Wire Range: 12 - 10 AWG, 600V, Pin Diameter: .11", Pin Length: 1.06", Color: Yellow. Package of 50. **Order in Multiples of 50**

Overview

Pin Terminal, Nylon-Insulated, Wire Range: 12 - 10 AWG, 600V, Pin Diameter: .11", Pin Length: 1.06", Color: Yellow. Package of 50. **Order in Multiples of 50**
Provides an easy and effective way to terminate stranded wire into European/metric-style terminal blocks.
Also known as: 786210030883, RC10-55PT

Specifications

Material: Copper, Nylon
Diameter: 0.110 in
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Copper, Nylon
Color: Yellow
Diameter: 0.110 in
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)