TRANSFORMER CONTROL 1000VA 277V-120V

Item #: 1007396

Cat #: 9070TF1000D4

UPC: 785901126775

Sign In or Register to view pricing and more.
Documents & Guides
TRANSFORMER CONTROL 1000VA 277V-120V

Overview

TRANSFORMER CONTROL 1000VA 277V-120V
Also known as: 785901126775, 9070TF1000D4

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1kVA
Secondary Voltage: 120
Primary Voltage: 277
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 1kVA
Primary Voltage: 277

Customer Reviews

No reviews for this product
(0)