Controller, ControlLogix, 5 MB, USB, 1GB Ethernet, 175 EtherNet/IP

Item #: 1007368

Cat #: 1756-L82E

UPC: 887172361333

Controller, ControlLogix 5580, with 5 MB User Memory, USB Port, 1GB Ethernet port, 175 EtherNet/IP Devices, 4 Character Alpha/Numeric Display.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Controller, ControlLogix 5580, with 5 MB User Memory, USB Port, 1GB Ethernet port, 175 EtherNet/IP Devices, 4 Character Alpha/Numeric Display.
Meet the demands of smart manufacturing with ControlLogix® 5580 controllers. You’ll enjoy increased performance, capacity, productivity, and security. Allen-Bradley® Bulletin 1756 item 1756-L82E from Rockwell Automation® is a ControlLogix 5580 controller with 5 MB user memory and a USB port. It has a 1 Gb Ethernet port and four character alpha / numeric display. And it is for 175 Ethernet / IP devices.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 887172361333, 1756-L82E

Specifications

Mounting: Chassis
Type: Logic Controller
Family / Style: ControlLogix
Size: 5 MB
Standards: Build America Buy America Compliant
Mounting: Chassis
Family / Style: ControlLogix
Standards: Build America Buy America Compliant
Type: Logic Controller
Size: 5 MB

Customer Reviews

No reviews for this product
(0)