![CC 600 20AWG/2c UL/CSA AWM Flexible Control Cable CC 600 20AWG/2c UL/CSA AWM Flexible Control Cable](https://rexel-cdn.com/products/imagesflexible-control-cablescc600l.jpg?i=34164654-E7F4-48E8-A719-6FC48C9CEC1A&f=420)
Sign In or Register to view pricing and more.
CC600 Oil Resistant Multiconductor PVC Flexible Control Cable 20/2C UL CSA 600V
Overview
CC600 Oil Resistant Multiconductor PVC Flexible Control Cable 20/2C UL CSA 600V
High mechanical loading capacity
Also known as: 2042002
Specifications
Type: | Chemical Resistant |
Material: | Copper, PVC |
Color: | Gray |
Volts AC: | 600 |
Stranding: | Stranded |
Type: | Chemical Resistant |
Color: | Gray |
Stranding: | Stranded |
Material: | Copper, PVC |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)