Fuse, Tri-Onic®, 250V AC/DC, 1A, Time-Delay, Class RK5, TR Series  

Item #: 100734

Cat #: TR1R

UPC: 782001747589

Sign In or Register to view pricing and more.
Fuse, Tri-Onic®, 250 Volt AC/DC, 1 Amp, Time-Delay, Class RK5, TR Series  

Overview

Fuse, Tri-Onic®, 250 Volt AC/DC, 1 Amp, Time-Delay, Class RK5, TR Series  
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with todayÆs motors and transformers. 250 Volts 1 amps TR series.
Also known as: 782001747589, TR1R

Specifications

Amps: 1
Type: Fuse, Time Delay
Volts AC: 250
Interrupt Rating DC: 200 kA
Amps: 1
Volts AC: 250
Type: Fuse, Time Delay
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)